Buy more than* S$200* and get FREE SHIPPING

  • Expansion Unit

Expansion Unit FX2N-32ER

Item.#
09497275
Mfr.#
FX2N-32ER
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Expandable Models
FX1N, FX3G, FX2N, FX3U
Input Specification
DC24V sink input 5mA
Number of Outputs
16 points
Weight (kg)
0.65
Power Supply Specification
AC100 - 240V
Number of Input/Output
32 points
Number of Inputs
16 points
Output Type
Relay output
Output Specification
2/1 POINT (8 A/8 POINT) AC250V DC30V BELOW