Buy more than* S$200* and get FREE SHIPPING

  • Expansion Unit

Expansion Unit FX2N-48ER

Item.#
09497284
Mfr.#
FX2N-48ER
Package Qty.
1PC
Ship pack of
1
399.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Expandable Models
FX1N,FX3G,FX2N,FX3U
Input Specification
DC24V input sink 5mA
Number of Outputs
24 points
Output Specification
2A / 1 point (8A / 8 points, 8A / 4 points) AC250V DC30V or less
Power Supply Specification
AC100 to 240V
Number of Input/Output
48 points
Number of Inputs
24 points
Output Type
Relay output