Buy more than* S$200* and get FREE SHIPPING

  • Output Block

Output Block FX2NC-16EYT

4.50 (2)
Item.#
09497406
Mfr.#
FX2NC-16EYT
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Dimensions (Width W x Height H x Depth D) (mm)
14.6x90x87
Output Type
Transistor Output
Expandable Models
FX1NC,FX2NC,FX3UC
Number of Input/Output
16 points
Number of Outputs
16 points
Power Supply Specification
Internal power base, from the expansion unit
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When the cooling water circulation device breaks down
5
From Japan
On 2017-06-12 15:01:25
Because it was cheap and the delivery was quick, we were able to recover quickly. Thank you very much.
This review is about item#34711555.
Water treatment equipment
4
From Japan
On 2016-07-06 17:31:11
Since it is being used on a daily basis, there is nothing special
This review is about item#09497257.