Buy more than* S$200* and get FREE SHIPPING

  • Input Block

Input Block FX2NC-32EX

3.00 (1)
Item.#
09497415
Mfr.#
FX2NC-32EX
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
239.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Expandable Models
FX1NC,FX2NC,FX3UC
Input Specification
DC24V input sink 5mA
Number of Inputs
32 points
Power Supply Specification
DC24V
Number of Input/Output
32 points
Outer Dimensions (Width W x Height H x Depth D) (mm)
26.2x90x87
Connection Shape
Connector terminal block
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Repair replacement of control equipment of machine used for 15 years
3
From Japan
On 2014-09-08 15:53:44
Since the machine is broken down, it was saved by prompt delivery. Mitsubishi sometimes does not know what time it can be delivered by another company
This review is about item#09497241.