Basic instructions: 0.065 Application Instructions: 0.642 to several 100
Input/Output Extension, Special Extension
Connectable the expansion of equipment FX2N Series
Specification
35-mm width DIN rail attachment is possible.
Accessories
FX3U-32BL battery (body already installed)
High Speed Processing
Input and output refresh instruction, input filter adjustment, input interrupt function , timer interrupt function , counter interrupt function , pulse catch function
Command
27 pcs basic instruction, two step ladder instructions, application instructions 209 species
Power Supply Specification
AC100 to 240V
Maximum Inputs/Outputs Number
384 points
Series
FX3U
Number of Inputs
32
Number of Outputs
32
Input Method
Or no-voltage contact, sink input: NPN open collector transistor input, source over to enter when: PNP open collector transistor input
Clock Function
(Time setting instruction, time comparison instructions, leap year correction function Yu), monthly deviation +/- 45 seconds / 25 deg C Built-in real-time clock
Data Register
8000 points for general use, 32768-point extended register, extended file register (memory cassette loading required) 32768 points, 16 points index for
Counter
For general use 16-bit up counter: 200 points, for general use 32-bit up-down counter: 35-point high-speed 32-bit up-down counter: [1 Phase] 1000kHz / 6 points, 10kHz / 2-point [2-phase] 50kHz / 2 points (4 multiplication setting Allowed) high-speed inp
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.