Buy more than* S$200* and get FREE SHIPPING

  • Welding Machine, Arcury 120

Welding Machine, Arcury 120 SAY-120

3.50 (2)
Item.#
09497494
Mfr.#
SAY-120
Package Qty.
1PC
Ship pack of
1
1,109.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Compatible Plate Thickness
Non-gas mild steel: 0.8 - 6.0mm (0.8 at 100V 15A use - 3.0mm) (6mm maximum at 100V 30A use) non-gas stainless steel: 0.8 - 3.0mm 0.8 in (100V 30A use - 2mm) solid mild steel: 0.7 - 5.0mm 0.7 in (100V 15A use - 3mm) so
Rating Usage (%)
10
Power Source (single phase/V)
100
Type
[100V] only semiprofessional, professional non-gas MIG / MAG combined
Set Contents
Earth clip (1.2m body with code) torch (code body with 1.8m) power cord (1.7m body with) 2P/100V adapter wire brush and chipping hammer-shielding surfaces (filter plate) hose band x2
Welding Process
Non-gas welding / mild steel, stainless MAG welding / mild steel, stainless MIG welding / aluminum CO 2 welding / mild steel
Power Consumption (kW)
2.5
Cycle(Hz)
50/60 combined
Weight (kg)
20
Specification
Wire speed control dial, main switch/Utilization over display lamp current 4 stage change-over switch
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Panel welding
5
From Japan
On 2017-05-08 10:00:01
I used domestic Mig so far but it is really good to use
This review is about item#9497494.
welding
2
From Japan
On 2014-02-20 17:35:39
There is a "4 step current changeover switch", but switching the current with the combination of "1. 2" and "weak / strong" two light switches. It is "1 · weak", "2 · weak", "1 · strong", "2 · strong" from the weak one, but this is not getting used to first, but it will get confused if you get tired even though you think it is familiar. Also, because these switches are close to the power switch, the current switch may be switched to a time signature, which may cause failure, scraped off with Thunder, redo it again, it is quite stressful. If this switch is not improved during replacement, it will be different.
This review is about item#09497494.