Buy more than* S$200* and get FREE SHIPPING

  • Welding Machine, Arcury 160

Welding Machine, Arcury 160 SAY-160

Item.#
09497503
Mfr.#
SAY-160
Package Qty.
1PC
Ship pack of
1
1,389.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Plate Thickness
Non-gas mild steel: 0.8 - 7.0mm non-gas stainless steel (up to 7mm in use 200V 22A): 0.8 - 4.0mm solid mild steel: 0.7 - 7mm solid stainless steel: 0.8 - 4mm Solid aluminum: 0.8 - 6mm
Rating Usage (%)
9
Power Source (single phase/V)
200
Type
[200V] dedicated professional non-gas MIG / MAG combined
Set Contents
X2 Roller 1.2phi for (filter plate) hose band earth clip (1.2m body with code) torch (code body with 1.8m) power cord (1.7m body attaching) a wire brush and chipping hammer shielding surfaces
Welding Process
Non-gas welding / mild steel, stainless MAG welding / mild steel, stainless MIG welding / aluminum CO 2 welding / mild steel
Power Consumption (kW)
3.7
Cycle(Hz)
50/60 combined
Weight (kg)
25
Specification
Wire speed control dial, main switch/Utilization over display lamp current 4 stage change-over switch