Buy more than* S$200* and get FREE SHIPPING

  • phi 16 A6 Series Illuminated Pushbutton Switch, Plus Square

phi 16 A6 Series Illuminated Pushbutton Switch, Plus Square AL6Q-M14S

by IDEC
Item.#
09497555
Mfr.#
AL6Q-M14S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
18.84 SGD
ADD TO CART
Shipped after 2017-11-30
Now we ship to...
...see all
Item Feature
Engraving Range (mm)
□ 12
Vibration Resistance
5 to 55Hz, single amplitude of 0.75mm
Impact Resistance (Malfunction)
200m/s2
Impact Resistance
500m/s2
Contact Resistance (mohm)
50 or less (initial value)
Lens Color
Blue
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Storage Temperature (DegreeC)
-30 to 80
Protection Structure
(. That by JIS C 0920 / JEM1030 / (IEC60529)) closed form (IP40)
Button Shape
Two-way guard with positive square
Working Voltage (V)
AC/DC 24+/-10%
Opreration Method
Momentary
Ambient Humidity
(Non-condensing) 45 to 85% RH
Contact Arrangement
1c
Illumination System
LED Illuminated
Operating Ambient Temperature (deg C)
-25 to 55(No freezing)
Maximum Engraving Depth (mm)
0.5
Lifespan
(1200 times / hour switching frequency) 100 000 times or more: mechanical: electrical 1 million times or more
Withstand Voltage
And AC1000V · 1 minute indirect point terminal lamp between terminals: the extreme child between AC20000V · 1 minute: different extreme child between AC2000V · 1 minute: non-charging metal part between the (switch unit) charging metal part AC1500V · 1 minute (illuminated parts AC2000V · 1 minute: Ground between) live parts