Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Abrasive Cleanser, "Kaneyon S"

Abrasive Cleanser, "Kaneyon S" -

4.33 (3)
Item.#
09497591
Mfr.#
-
Package Qty.
1PC(550g)
Ship pack of
1
2.57 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
pH
Weak alkaline
Ingredients
(Peppermint oil, food additives), coloring (Food Blue No. 1), water surfactant (fatty acid alkanol amide), abrasive (silicate mineral), fragrance
Capacity (g)
550
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For the kitchen
5
From Japan
On 2015-09-08 13:41:44
It is still one of the cream-based, it is determined by the Kaneyon! !
This review is about item#09497591.
For model cleaning
5
From Japan
On 2014-02-21 13:04:38
Since the removal of stains is good price is also cheap it has come in handy
This review is about item#09497591.
Sink, metals dirt drop
3
From Japan
On 2009-06-02 15:10:32
550g · 5kg just intermediate size (about 2kg) not I want.
This review is about item#09497591.