Buy more than* S$200* and get FREE SHIPPING

  • Abrasive Cleanser, "Sassa Cleanser"

Abrasive Cleanser, "Sassa Cleanser" -

4.00 (6)
Item.#
09497616
Mfr.#
-
Package Qty.
1PC(400g)
Ship pack of
1
2.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
pH
Weak alkaline
Ingredients
Abrasive (natural silicate mineral), surfactants (linear alkylbenzene), water-soluble components (inorganic builder), moisture
Capacity (g)
400
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Fixtures
3
From Japan
On 2016-02-15 19:14:23
Usual choice !! to cleaning soap
This review is about item#09497616.
I am cleaning dirty places.
5
From Japan
On 2014-06-22 11:33:04
This Sassa is a commodity that can not be stopped when used. Sprinkle with Sassa powder on the dirty spot and then wipe gently with a sponge. There are times when it becomes as beautiful as magic. It is a nice item.
This review is about item#09497616.
Cleaning the toilet floor
5
From Japan
On 2013-08-09 13:09:20
Small amounts of foam are well handy as well.
This review is about item#09497616.
Sink of company hot water supply room
5
From Japan
On 2012-09-14 12:56:39
We switched cheaper than Ka Young. It becomes sufficiently clean here.
This review is about item#09497616.
Company's hot water supply room, toilet wash basin etc. Water
4
From Japan
On 2012-05-09 13:25:44
There is a sense of cheaper than liquid.
This review is about item#09497616.
Cleaning office / factory
2
From Japan
On 2009-06-01 08:39:27
I also want liquid type cleanser to be sold at the same price.