Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Separator

Separator AF8103

3.50 (2)
Item.#
09497652
Mfr.#
AF8103
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material
Porcelain
Compatible
For 3 poles
Purpose
Use for longer use of electrodes
Number of Poles
-
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
When changing the electrode rod
3
From Japan
On 2016-06-17 13:07:39
It is a mediocre product, with no particular rating
This review is about item#09497661.
Retention of electrodes
4
From Japan
On 2015-10-27 17:33:24
I have one and five, but I also want three
This review is about item#09497661.