Buy more than* S$200* and get FREE SHIPPING

  • Coffee Cup Spare

Coffee Cup Spare GP-4

4.00 (4)
Item.#
09497905
Mfr.#
GP-4
Package Qty.
1Pack(20PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Bottom Diameter (mm)
34
Height (mm)
74
Caliber (phi mm)
84
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
No
1
From Japan
On 2015-10-05 14:09:09
Tall
This review is about item#09497905.
Drinking of coffee or tea
5
From Japan
On 2015-03-27 16:15:33
Not deformed even put boiling water not convenient price also cheap quality is also a problem to use little by little
This review is about item#09497905.
Repeat purchase
5
From Japan
On 2013-12-23 12:15:31
You can disposable without hesitation because the cheap price.
This review is about item#09497905.
Farm work
5
From Japan
On 2012-10-18 19:15:41
Normally convenient
This review is about item#09497905.