Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • White Cup

White Cup CD-25

5.00 (1)
Item.#
09497914
Mfr.#
CD-25
Package Qty.
1Pack(25PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Bottom Diameter (mm)
51
Height (mm)
80
Caliber (phi mm)
73
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cup when drinking barley tea
5
From Japan
On 2014-07-07 14:24:38
There is no problem. The face of the package is cute.
This review is about item#09497914.