Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Air Hose

Air Hose HB-610 coupler set

Item.#
09498237
Mfr.#
HB-610 coupler set
Package Qty.
1Roll
Ship pack of
1
96.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hose for a variety of air tools. Hoses for automotive maintenance, and compressors (impact wrenches, air screwdriver, spray gun etc.)
Material (Hose)
Main Material / polyurethane reinforcement / nylon yarn
Working Pressure (MPa)
0 to 1.5
Fluid
Air
Hose Length (m)
10
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.5x10
Minimum Bending Radius (mm)
40
Operating Temperature Range (deg C)
-20 to 60
Color
Hose / Red
Clasp
Lock socket purge plug