Buy more than* S$200* and get FREE SHIPPING

  • Air Hose

Air Hose HB-620 coupler set

Item.#
09498246
Mfr.#
HB-620 coupler set
Package Qty.
1Roll
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
Hose for a variety of air tools. Hoses for automotive maintenance, and compressors (impact wrenches, air screwdriver, spray gun etc.)
Material (Hose)
Main Material / polyurethane reinforcement / nylon yarn
Working Pressure (MPa)
0 to 1.5
Fluid
Air
Hose Length (m)
20
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.5x10
Minimum Bending Radius (mm)
40
Operating Temperature Range (deg C)
-20 to 60
Color
Hose / Red
Clasp
Rokkuso Ket purge plug