Buy more than* S$200* and get FREE SHIPPING

  • Hit Run Hose Red Coupler

Hit Run Hose Red Coupler HR-610R coupler set

5.00 (1)
Item.#
09498273
Mfr.#
HR-610R coupler set
Package Qty.
1Roll
Ship pack of
1
98.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.3x10
Fluid
Air
Clasp
Rock socket purge plug
Operating Temperature Range (deg C)
-20 - 60
Material (Hose)
Main Material / special polyurethane reinforcing material / polyester yarn
Minimum Bending Radius (mm)
40
Color
Hose / Red
Working Pressure (MPa)
0 - 1.5
Hose Length (m)
10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Painting work
5
From Japan
On 2016-10-12 20:35:42
I thought that the hose is a consumable item so far though I bought it with price emphasis anyway but it is very handy because it is very soft and less entangled
This review is about item#9498273.