Buy more than* S$200* and get FREE SHIPPING

  • Hit Run Hose Blue Coupler

Hit Run Hose Blue Coupler HR-610B coupler set

Item.#
09498291
Mfr.#
HR-610B coupler set
Package Qty.
1Roll
Ship pack of
1
98.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.3x10
Fluid
Air
Hose Length (m)
10
Working Pressure (MPa)
0 - 1.5
Material (Hose)
Main Material: special polyurethane reinforcing material: polyester yarn
Minimum Bending Radius (mm)
40
Color
Hose / Blue
Clasp
Rock socket purge plug
Operating Temperature Range (deg C)
-20 - 60