Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hit Run Hose Blue Coupler

Hit Run Hose Blue Coupler HR-620B coupler set

Item.#
09498307
Mfr.#
HR-620B coupler set
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
169.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.3x10
Fluid
Air
Hose Length (m)
20
Working Pressure (MPa)
0 to 1.5
Material (Hose)
Main Material: special polyurethane reinforcing material: polyester yarn
Minimum Bending Radius (mm)
40
Color
Hose / Blue
Clasp
Rokkuso Ket purge plug
Operating Temperature Range (deg C)
-20 to 60
Purpose
Hose for a variety of air tools. Hoses for automotive maintenance and compressors (impact wrenches, air screwdriver, spray gun etc.)