Buy more than* S$200* and get FREE SHIPPING

  • Titanium coating on new point taps
  • Titanium coating on new point taps
  • Titanium coating on new point taps

Titanium coating on new point taps N-PO-V P2 M 3 X 0.5

3.00 (3)
Item.#
09498316
Mfr.#
N-PO-V P2 M 3 X 0.5
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Flutes
3
Dimension d (mm)
4
Shank Diameter (phi mm)
4
Female Screw Type
Metric screw threads
Dimension l (mm)
11
Surface Processing
TiN coating
Number of Chamfered Threads
5 mountains
Tap Grade
Class P
Tap Type
Point tap
Nominal Designation
M3
Dimensions l2 (mm)
-
Work Material
Low-carbon steel, medium carbon steel, high carbon steel
Dimensions k (mm)
3.2
Dimension l1 (mm)
18
Grade of Female Screws
6H, Old class JIS2
Screw Diameter
M3
Grade
P2
Dimensions L (mm)
46
Pitch
0.5
Overall Length (mm)
46
Dimensions lk (mm)
6
TRUSCO Part Number
133-0713
Screw Length (mm)
11
Shape
It becomes a protruding center at below M6.
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Drilling of iron plate
4
From Japan
On 2014-05-23 15:20:29
I think that the price is a bit high, but I think it is a little harder to break than other objects.
This review is about item#09498316.
Used for resin tap stand.
2
From Japan
On 2013-06-26 22:35:43
Just because the tear becomes bad and the tap lasts a little longer, it does not change even if compared with the tap of the cheap one.
This review is about item#09498316.
Tap
3
From Japan
On 2012-11-30 09:19:23
Good
This review is about item#09498316.