Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Short tap hole depth
  • Short tap hole depth
  • Short tap hole depth

Short tap hole depth S-PO P2 M 3 X 0.5

5.00 (1)
Item.#
09498492
Mfr.#
S-PO P2 M 3 X 0.5
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Flutes
3
Dimension d (mm)
4
Shank Diameter (phi mm)
4
Female Screw Type
Metric screw threads
Dimension l (mm)
5
Surface Processing
OX (oxidation treatment)
Number of Chamfered Threads
5 mountains
Tap Grade
Class P
Tap Type
Point tap
Nominal Designation
M3
Screw Length (mm)
5
Shape
It becomes a protruding center at below M6.
Dimensions k (mm)
3.2
Dimension l1 (mm)
18
Grade of Female Screws
6H, Old class JIS2
Screw Diameter
M3
Grade
P2
Dimensions L (mm)
46
Pitch
0.5
Overall Length (mm)
46
Dimensions lk (mm)
6
Dimensions l2 (mm)
-
Work Material
Low-carbon steel, medium carbon steel, alloy steel and cast steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screw holes into round bars
5
From Japan
On 2017-11-22 01:15:58
I tried using a thing for a deep hole for the first time, but the sharpness was good and the screw hole processing was possible with a light force.
This review is about item#09498492.