Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Short tap hole depth
  • Short tap hole depth
  • Short tap hole depth

Short tap hole depth S-PO M10 X1 P3

5.00 (1)
Item.#
09498596
Mfr.#
S-PO M10 X1 P3
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Number of Flutes
3
Overall Length (mm)
75
Dimensions lk (mm)
8
Dimensions l2 (mm)
34
Dimension d (mm)
7
Grade of Female Screws
6H, old JIS2 class
Screw Diameter
M10
Grade
P3
Dimensions L (mm)
75
Pitch
1
Tap Grade
Grade P
Tap Type
Point tap
Nominal Designation
M10
Dimensions k (mm)
5.5
Shank Diameter (phi mm)
7
Female Screw Type
Metric screw thread
Dimension l (mm)
12
Surface Processing
OX (oxidized)
Number of Chamfered Threads
5 mountain
Work Material
Low carbon steel, medium carbon steel, alloy steel, cast steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screw holes into round bars
5
From Japan
On 2017-11-22 01:15:58
I tried using a thing for a deep hole for the first time, but the sharpness was good and the screw hole processing was possible with a light force.
This review is about item#09498492.