Buy more than* S$200* and get FREE SHIPPING

  • Short tap hole depth
  • Short tap hole depth
  • Short tap hole depth

Short tap hole depth S-PO M14 X1.5 P3

Item.#
09498614
Mfr.#
S-PO M14 X1.5 P3
Package Qty.
1PC
Ship pack of
1
37.45 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Number of Flutes
3
Tap Grade
Grade P
Tap Type
Point tap
Nominal Designation
M14
Dimensions k (mm)
8
Shank Diameter (phi mm)
10.5
Female Screw Type
Metric screw thread
Dimension l (mm)
14
Surface Processing
OX (oxidized)
Number of Chamfered Threads
5 mountain
Pitch
1.5
Overall Length (mm)
88
Dimensions lk (mm)
11
Dimensions l2 (mm)
34
Dimension d (mm)
10.5
Grade of Female Screws
6H, old JIS2 class
Screw Diameter
M14
Grade
P3
Dimensions L (mm)
88
Work Material
Low carbon steel, medium carbon steel, alloy steel, cast steel