Buy more than* S$200* and get FREE SHIPPING

  • The Arrow Hose Black, 9.5X16.5
  • The Arrow Hose Black, 9.5X16.5
  • The Arrow Hose Black, 9.5X16.5
  • The Arrow Hose Black, 9.5X16.5

The Arrow Hose Black, 9.5X16.5 A-9

5.00 (2)
Item.#
09498736
Mfr.#
A-9
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Machine tool, wood working machinery, packing machine, etc.. (hose for compressors)
Hose Length (m)
20
Working Pressure (MPa)
0 - 1.0
Minimum Bending Radius (mm)
45
Material (Hose)
Braided hose main construction material / elastic vinyl chloride reinforced materials / polyester yarn
Fluid
Air
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
9.5 x 16.5
Operating Temperature Range (deg C)
-5 - 60
Color
Black
Material
Lace-up hose Main material / soft PVC Reinforcing materials, polyester yarn
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For repairing garage air piping
5
From Japan
On 2014-10-12 22:26:38
Since I did not have the size I wanted, I bought here I was worried about before. I do not know the difference in feeling of use for personal use, only self-satisfaction using kitchen and made maker items (^ _ ^;)
This review is about item#09487965.
Air
5
From Japan
On 2009-11-26 10:12:56
Cheaper than home center price! Because it is cheap and things are certain, air supplies are monotalou!
This review is about item#09498641.