The Arrow Hose Black, 9.5X16.5 A-9
(2)
Item.#
09498763
Mfr.#
A-9
Package Qty.
1PC
Ship pack of
1
Item Feature
Purpose
Machine tool, wood working machinery, packing machine, etc.. (hose for compressors)
Working Pressure (MPa)
0 to 1.0
Minimum Bending Radius (mm)
45
Hose Length (m)
35
Material
Soft PVC polyester yarn (reinforcement)
Fluid
Air
Operating Temperature Range (deg C)
-5 to 60
Color
Black
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
9.5x16.5
Material (Hose)
Braided hose Main Material / soft PVC reinforcement / polyester yarn
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
For repairing garage air piping
From Japan
On 2014-10-12 22:26:38
Since I did not have the size I wanted, I bought here I was worried about before. I do not know the difference in feeling of use for personal use, only self-satisfaction using kitchen and made maker items (^ _ ^;)
Air
From Japan
On 2009-11-26 10:12:56
Cheaper than home center price! Because it is cheap and things are certain, air supplies are monotalou!
Customers Who Bought This Item Also Bought
Top