Buy more than* S$200* and get FREE SHIPPING

  • The Arrow Hose Black, 13X21.5
  • The Arrow Hose Black, 13X21.5
  • The Arrow Hose Black, 13X21.5

The Arrow Hose Black, 13X21.5 A-13

Item.#
09498894
Mfr.#
A-13
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Machine tool, wood working machinery, packing machine, etc.. (hose for compressors)
Fluid
Air
Operating Temperature Range (deg C)
-5 - 60
Color
Black
Material (Hose)
Bladeed hose main construction material / elastic vinyl chloride reinforced materials / polyester yarn
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
13x21.5
Working Pressure (MPa)
0 - 1.0
Minimum Bending Radius (mm)
65
Hose Length (m)
20
Material
Lace-up hose Main material / soft PVC Reinforced materials/ polyester yarn