Buy more than* S$200* and get FREE SHIPPING

  • The Arrow Hose Black, 13X21.5
  • The Arrow Hose Black, 13X21.5
  • The Arrow Hose Black, 13X21.5

The Arrow Hose Black, 13X21.5 A-13

Item.#
09498912
Mfr.#
A-13
Package Qty.
1PC
Ship pack of
1
369.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Purpose
Machine tool, wood working machinery, packing machine, etc.. (hose for compressors)
Fluid
Air
Hose Length (m)
30
Operating Temperature Range (deg C)
-5 to 60
Material
Soft PVC polyester yarn (reinforcement)
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
13x21.5
Color
Black
Working Pressure (MPa)
0 to 1.0
Minimum Bending Radius (mm)
65
Material (Hose)
Braided hose Main Material / soft PVC reinforcement / polyester yarn