Buy more than* S$200* and get FREE SHIPPING

  • The Arrow Hose Black, 13X21.5
  • The Arrow Hose Black, 13X21.5
  • The Arrow Hose Black, 13X21.5

The Arrow Hose Black, 13X21.5 A-13

Item.#
09498946
Mfr.#
A-13
Package Qty.
1PC
Ship pack of
1
529.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Purpose
Machine tool, wood working machinery, packing machine, etc.. (hose for compressors)
Fluid
Air
Working Pressure (MPa)
0 to 1.0
Minimum Bending Radius (mm)
65
Material
Soft PVC polyester yarn (reinforcement)
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
13x21.5
Hose Length (m)
45
Operating Temperature Range (deg C)
-5 to 60
Color
Black
Material (Hose)
Braided hose Main Material / soft PVC reinforcement / polyester yarn