Buy more than* S$200* and get FREE SHIPPING

  • Fiber Tips Tweezers

Fiber Tips Tweezers 269CF

5.00 (1)
Item.#
09499025
Mfr.#
269CF
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
270deg C
Application
Precise work which requires non-magnetic
Material
(Tip) carbon fiber (body) SUS304 equivalent / non-magnetic stainless
Overall Length (mm)
130
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used when assembling precision parts in clean room
5
From Japan
On 2013-04-05 19:44:38
This tweezers are licensed for use in the factory and the grasping condition is the highest. Grasp firmly from thin to small screws in microns. Just drop it, because the sharp tip is easy to break, it is careful to drop.
This review is about item#09499016.