Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Precision Tweezers

Precision Tweezers K-10

by KFI
5.00 (4)
Item.#
09499122
Mfr.#
K-10
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
125
Application
Precise work which requires non-magnetic
Material
SUS304/non-magnetic stainless steel
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Work making flowers with cloth
5
From Japan
On 2017-03-13 17:24:32
It was very clean and easy to use. It is precisely made, easy to grasp, easy to work with. I arrived soon so I would like to recommend it to my friends.
This review is about item#18451974.
Production of model
5
From Japan
On 2017-01-22 20:55:31
Gripping is also accurate, even small objects can be grasped without fail. You can use it with confidence.
This review is about item#9499201.
It is used when plant pieces of plant tissue culture experiment are implanted in test tubes. Since it does not touch the mouth on the test tube, it becomes less contaminated with germs.
5
From Japan
On 2014-11-17 19:32:47
The waist is also soft, and it does not get tired even when working continuously for several hours of medium time.
This review is about item#09499174.
I am using it for the work of the microscope
5
From Japan
On 2014-09-12 19:22:29
It was the best item made precisely.
This review is about item#09499122.