Buy more than* S$200* and get FREE SHIPPING

  • Tweezers for thorns removal

Tweezers for thorns removal K-13

by KFI
3.67 (3)
Item.#
09499131
Mfr.#
K-13
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
130
Application
Precise work which requires non-magnetic
Material
SUS304/non-magnetic stainless steel
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-10-05 17:01:24
Strong and easy to use. It is easy to press the core wire when processing the electric wire.
This review is about item#9499131.
Precision work
1
From Japan
On 2017-02-07 18:43:42
I was disappointed. There are lacking clues to compare to judge whether the image is bad and details are also inadequate explanation whether there is the same product as the inside singing phrases of many Internet trading companies. Purchased for 3% higher. Customer service responds
This review is about item#9499131.
Electrical parts assembly
5
From Japan
On 2016-11-15 17:22:20
As expected, there is only high and the feeling of use is outstanding. With this you can not use other tweezers. You can grasp small things firmly and improve workability.
This review is about item#9499131.