Buy more than* S$200* and get FREE SHIPPING

  • Tweezers for Microscopes

Tweezers for Microscopes 51S SA

Item.#
09499296
Mfr.#
51S SA
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
Shipped after 2018-04-05
Now we ship to...
...see all
Item Feature
Hardness
20HRC
Overall Length (mm)
115
Description
I am finished sharply precisely the tip. Non-magnetic, acid resistance.
Weight (g)
12.8
Material
SUS304 equivalent / non-magnetic stainless