Buy more than* S$200* and get FREE SHIPPING

  • Tweezers for Microscopes

Tweezers for Microscopes 5TTH SA

Item.#
09499305
Mfr.#
5TTH SA
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hardness
20HRC
Weight (g)
12.0
Material
SUS304 EQUIVALENT / NON-MAGNETIC STAINLESS STEEL
Purpose
Works under microscope
Overall Length (mm)
110