Buy more than* S$200* and get FREE SHIPPING

  • High Precision Tweezers, Dumostar
  • High Precision Tweezers, Dumostar
  • High Precision Tweezers, Dumostar
  • High Precision Tweezers, Dumostar

High Precision Tweezers, Dumostar 2A

5.00 (3)
Item.#
09499454
Mfr.#
2A
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Width (mm)
(Single-sided) 0.34
Type
-
Purpose
Works under microscope, works to set up hardness of tip
Point Thickness (mm)
(Single-sided) 0.14
Overall Length (mm)
120
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Observation of moss
5
From Japan
On 2017-07-31 13:18:55
You can work without stress to remove a leaf or grab a section.
This review is about item#9499515.
Foil gauge affixing work
5
From Japan
On 2015-10-19 15:01:52
The tip of the tweezers matches, and fine work can be done without stress. It is regrettable that it is considerably expensive in terms of money. Also I am glad that there are holders that will not hurt the tweezers tip.
This review is about item#09499515.
Used for sampling work with a microscope
5
From Japan
On 2014-03-19 20:44:27
I was a bit uneasy because I could not see the actual thing (because it was not possible to exchange / exchange) The actual item that I received was as fine as I wanted it was good, it was good to buy things not sold on the market . It was easy to use.
This review is about item#09499481.