Buy more than* S$200* and get FREE SHIPPING

  • High Precision Tweezers, Dumostar

High Precision Tweezers, Dumostar 3B

4.75 (4)
Item.#
09499463
Mfr.#
3B
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Point Thickness (mm)
(Single-sided) 0.04
Overall Length (mm)
120
Purpose
Works under microscope, works to set up hardness of tip
Type
BIOLEGIE
Tip Width (mm)
(Single-sided) 0.08
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Anatomy and sampling of micro insects
4
From Japan
On 2018-03-29 00:32:18
The tip dimension of the product is approximately 0.015 in thickness and approximately 0.065 in width and is reasonably specified, and the position accuracy of both tips is satisfactory. It can be said that it is a satisfactory finish. Perhaps it is not possible to lose practicality in terms of strength if finishing more slender. Two points of incompleteness and anxiety points. The shape and finish of the tapered part headed towards the tip are so rough that if the tip is damaged, whether the modified polishing goes well .... The strength of Dumoster is unknown, how much can the tip withstand deformation? Such.
This review is about item#9499481.
Observation of moss
5
From Japan
On 2017-07-31 13:18:55
You can work without stress to remove a leaf or grab a section.
This review is about item#9499515.
Foil gauge affixing work
5
From Japan
On 2015-10-19 15:01:52
The tip of the tweezers matches, and fine work can be done without stress. It is regrettable that it is considerably expensive in terms of money. Also I am glad that there are holders that will not hurt the tweezers tip.
This review is about item#09499515.
Used for sampling work with a microscope
5
From Japan
On 2014-03-19 20:44:27
I was a bit uneasy because I could not see the actual thing (because it was not possible to exchange / exchange) The actual item that I received was as fine as I wanted it was good, it was good to buy things not sold on the market . It was easy to use.
This review is about item#09499481.