Buy more than* S$200* and get FREE SHIPPING

  • High Precision Tweezers, Dumostar

High Precision Tweezers, Dumostar 7B

5.00 (2)
Item.#
09499533
Mfr.#
7B
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tip Width (mm)
(Single-sided) 0.07
Type
BIOLEGIE
Purpose
Works under microscope, works to set up hardness of tip
Point Thickness (mm)
(Single-sided) 0.03
Overall Length (mm)
115
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Foil gauge adhesion work
5
From Japan
On 2015-10-19 15:01:52
The tip of the tweezers have suits, perform fine work without stress or. It is regrettable that the amount to be quite expensive. In addition, I am glad and holder so as not to damage the tip of the tweezers there.
This review is about item#09499515.
Used for sampling work at the microscope
5
From Japan
On 2014-03-19 20:44:27
It was a little anxiety because it was not possible to see the actual thing. (Because it was returned goods exchange is not possible) Arrived actual product is was good very fine made as desired. Things that are not sold in the commercial was good to be purchased. It was easy to use.
This review is about item#09499481.