Buy more than* S$200* and get FREE SHIPPING

  • Weather Proof Label Seal for Laser Printer
  • Weather Proof Label Seal for Laser Printer
  • Weather Proof Label Seal for Laser Printer
  • Weather Proof Label Seal for Laser Printer
  • Weather Proof Label Seal for Laser Printer

Weather Proof Label Seal for Laser Printer 31038

5.00 (1)
Item.#
09499822
Mfr.#
31038
Package Qty.
1PC(10Sheet)
Ship pack of
1
29.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gloss
Available
Sheet Size (mm)
210x297
Material
Polyester film
Surface Mounting
1 surface
Thickness (mm)
Standard thickness /0.16mm Label thickness /0.08mm
TRUSCO Part Number
410-4226
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a warning for the seal
5
From Japan
On 2013-01-30 17:00:59
I bought several times, but up a bid for each every time. Perhaps because the user is small, but I do not know because production is less trouble and a large price fluctuations.