Buy more than* S$200* and get FREE SHIPPING

  • Weather Proof Magnet Set for Laser Printer
  • Weather Proof Magnet Set for Laser Printer
  • Weather Proof Magnet Set for Laser Printer
  • Weather Proof Magnet Set for Laser Printer
  • Weather Proof Magnet Set for Laser Printer

Weather Proof Magnet Set for Laser Printer 31037

3.67 (3)
Item.#
09499831
Mfr.#
31037
Package Qty.
1PC(3Set)
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Surface Mounting
Front page
TRUSCO Part Number
410-4218
Material
White label film / polyester film Rubber magnet/magnet
Sheet Size (mm)
210 x 297
Thickness (mm)
White film label / standard total 0.16 mm thick Label thickness 0.08 mm Magnetic sheet for standard thickness /0.60mm
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
To outdoor guide display
3
From Japan
On 2017-08-18 15:29:21
I could not remove the air well, I went while stabbing with a needle, but it remained a little.
This review is about item#24792504.
Construction blackboard heading
5
From Japan
On 2016-05-18 15:23:39
If you want to put a construction name or big letters, you will be saved if there is an A3 size.
This review is about item#09499831.
I use it for office bulletin board
3
From Japan
On 2015-05-10 11:54:22
I wanted an inkjet printer, but I ordered it incorrectly. Magnet likes it as it is supposed to have heat.
This review is about item#09499831.