Buy more than* S$200* and get FREE SHIPPING

  • Mini Type Elbow

Mini Type Elbow PL6-01M

4.00 (4)
Item.#
09500041
Mfr.#
PL6-01M
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
L dimension of taper screw type is reference dimensions after tightening screw.
Vacuum Pressure (kPa)
-100
Screw Diameter R
R1/8
Opposite Side H (mm)
10
Dimensions P (mm)
10.5
Compatible Tube Outer Diameter D (mm)
6
Fluid
Air
Dimensions C (mm)
11.6
TRUSCO Part Number
290-7232
Dimensions A (mm)
8
RoHS Directive
Available
Purpose
Connection between screw and tube
Effective Sectional Area (mm2)
8.5
Dimensions L (mm)
18.3
Operating Temperature Range (deg C)
0 - 60
Weight (g)
6
Color
Resin body and an open ring / black
Shape
Mini type elbow
Dimensions B (mm)
17
Dimensions E (mm)
16
Maximum Working Pressure (MPa)
1
Material
Metal main body, guide ring, brass + nickel plated Resin main body / Poly butylene terephthalate (PBT)PBT(UL94V-0) Open ring / Poly acetal (POM) Locking nails, stainless steel Tube/polyurethane, nylon, etc. ELASTIC SLEEVE /O RING / NITRILE (NBR)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Exchange due to aged deterioration
5
From Japan
On 2016-10-15 16:43:32
Low-angle products are only this, but because they are stocked, the procurement goal is easy to set up and work progresses smoothly.
This review is about item#9500066.
Mounting on a mold
5
From Japan
On 2016-05-25 14:42:36
Where I was in trouble because I did not get in the normal size in a normal size, I could install this item without having to remodel it successfully. It was saved.
This review is about item#09500041.
Air piping of radio controlled airplane
5
From Japan
On 2015-04-07 19:39:47
It is used instead of the nipple to the air cylinder, but it is satisfactory to make sure plumbing
This review is about item#10412324.
Air piping
1
From Japan
On 2013-05-20 19:50:50
After fastening the screw at the first place it broke easily. In the packing that came, it leaked and ran separately to buy O ring. M5 may be useless because it is thin, but I finally gave up and used M6.
This review is about item#09500057.