L dimension of taper screw type is reference dimensions after tightening screw.
Vacuum Pressure (kPa)
-100
RoHS Directive
Available
Screw Diameter R
M5x0.8
Opposite Side H (mm)
8
Dimensions P (mm)
10.5
Compatible Tube Outer Diameter D (mm)
6
Fluid
Air
Dimensions C (mm)
11.6
TRUSCO Part Number
290-7224
Dimensions A (mm)
3
Purpose
Connection between screw and tube
Maximum Working Pressure (MPa)
1
Effective Sectional Area (mm2)
3.5
Dimensions L (mm)
16.8
Operating Temperature Range (deg C)
0 - 60
Weight (g)
4.1
Color
Resin body and an open ring / black
Shape
Mini type elbow
Dimensions B (mm)
14.5
Dimensions E (mm)
16
Material
Metal main body, guide ring, brass + nickel plated
Resin main body / Poly butylene terephthalate (PBT)
Open ring / Poly acetal (POM)
Locking nails / stainless steel
Tube/polyurethane, nylon, etc.
Elastic sleeve, O ring / Nitrile rubber (NBR)
Where I was in trouble because I did not get in the normal size in a normal size, I could install this item without having to remodel it successfully. It was saved.
After fastening the screw at the first place it broke easily. In the packing that came, it leaked and ran separately to buy O ring. M5 may be useless because it is thin, but I finally gave up and used M6.