Buy more than* S$200* and get FREE SHIPPING

  • Mini Type Elbow

Mini Type Elbow PL6-M6M

4.00 (4)
Item.#
09500066
Mfr.#
PL6-M6M
Package Qty.
1PC
Ship pack of
1
3.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
L dimension of taper screw type is reference dimensions after tightening screw.
Vacuum Pressure (kPa)
-100
Dimensions C (mm)
11.6
Dimensions E (mm)
16
Maximum Working Pressure (MPa)
1
Effective Sectional Area (mm2)
3.6
Dimensions L (mm)
16.9
Operating Temperature Range (deg C)
0 - 60
Weight (g)
4.4
Color
Resin body and an open ring / black
Material
Metal main body, guide ring, brass + nickel plated Resin main body / Poly butylene terephthalate (PBT)PBT(UL94V-0) Open ring / Poly acetal (POM) Locking nails, stainless steel Tube/polyurethane, nylon, etc. ELASTIC SLEEVE /O RING / NITRILE (NBR)
Purpose
Connection between screw and tube
Shape
Mini type elbow
Dimensions B (mm)
15.5
Dimensions A (mm)
3.9
RoHS Directive
Available
Screw Diameter R
M6x1
Opposite Side H (mm)
8
Dimensions P (mm)
10.5
Compatible Tube Outer Diameter D (mm)
6
Fluid
Air
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Exchange by aging
5
From Japan
On 2016-10-15 16:43:32
Low angle of the product is no choice but this go is but work smoothly easily stand the prospect of procurement because it is in stock.
This review is about item#9500066.
Attachment to the mold
5
From Japan
On 2016-05-25 14:42:36
Place that was in trouble and will not enter in the normal size in a narrow range, we were able to install even without safely remodeling to find the item. I was saved.
This review is about item#09500041.
Air piping of the radio-controlled airplane
5
From Japan
On 2015-04-07 19:39:47
It is used in the nipple instead of to the air cylinder, but is happy to be a reliable plumbing
This review is about item#10412324.
Air piping
1
From Japan
On 2013-05-20 19:50:50
It has easily broken when I tighten the screws in one place first. I ran to buy a separate O-ring leaks in the accessory of the packing. M5 might be unavoidable because the thin, but we used the M6 ​​to give up eventually.
This review is about item#09500057.