Buy more than* S$200* and get FREE SHIPPING

  • Different Diameter Union Straight Mini Type

Different Diameter Union Straight Mini Type PU4M

5.00 (1)
Item.#
09500075
Mfr.#
PU4M
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
0 to 60
Color
Resin body, open ring/black
RoHS Directive
Yu
Tubes Outside Diameter D (phi mm)
4
Dimensions C (mm)
11
Material
Metal body guide ring / brass + nickel plated resin body / polybutylene terephthalate (PBT) open ring / Polyacetal (POM) lock pawl / stainless tube / polyurethane nylon elastic sleeve O-ring / nitrile rubber (NBR)
Dimensions B (mm)
22.7
Effective Sectional Area (mm2)
5.4
Weight (g)
2
2014 TRUSCO Published Page
1-1231
TRUSCO Part Number
290-7348
Dimensions P (mm)
8
Purpose
Connection between tube and tube (same diameter)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Jet engine Radio control air piping
5
From Japan
On 2015-04-07 19:34:22
It looks good in appearance and performance, and I am satisfied as a radio control
This review is about item#10412595.