Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Different Diameter Union Straight Mini Type

Different Diameter Union Straight Mini Type PU6M

5.00 (1)
Item.#
09500084
Mfr.#
PU6M
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Dimensions B (mm)
24.4
Effective Sectional Area (mm2)
11
Operating Temperature Range (deg C)
0 - 60
Weight (g)
3.1
RoHS Directive
Yes
Dimensions P (mm)
10.4
Dimensions C (mm)
11.6
Maximum Working Pressure (MPa)
1
Fluid
Air
Shape
Mini Type Straight Union
Color
Plastic body and release ring / black
Tubes Outside Diameter D (phi mm)
6
Material
Metal body guide ring / brass + nickel plating resin body / polybutylene terephthalate (PBT) open ring / polyacetal (POM) lock pawl / stainless steel tube / polyurethane, nylon, etc.
elastic body sleeve O-ring / nitrile rubber (NBR)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Jet engine Radio control air piping
5
From Japan
On 2015-04-07 19:34:22
It looks good in appearance and performance, and I am satisfied as a radio control
This review is about item#10412595.