Buy more than* S$200* and get FREE SHIPPING

  • Mini Type Union Y
  • Mini Type Union Y
  • Mini Type Union Y

Mini Type Union Y PY4M

5.00 (2)
Item.#
09500093
Mfr.#
PY4M
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between tube and tube (same diameter)
Effective Sectional Area (mm2)
2.3
RoHS Directive
Available
Dimensions P (mm)
8
Compatible Tube Outer Diameter D (mm)
4
Dimensions J (mm)
8
Dimensions C (mm)
11
Dimension F (mm)
12.6
Material
Metal main body, guide ring, brass + nickel plated Resin main body / Poly butylene terephthalate (PBT) Open ring / Poly acetal (POM) Locking nails / stainless steel Tube/polyurethane, nylon, etc. ELASTIC SLEEVE /O RING / NITRILE (NBR)
Vacuum Pressure (kPa)
-100
Operating Temperature Range (deg C)
0 - 60
Weight (g)
3.4
Color
Resin body and an open ring / black
Shape
Minitype Union Y
Fluid
Air
Dimensions B (mm)
27.6
Maximum Working Pressure (MPa)
1
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
RC airplane
5
From Japan
On 2016-08-31 11:07:30
There is a compact and reliable detachment of the tube and it is very handy.
This review is about item#10412674.
Design parts
5
From Japan
On 2013-03-26 15:50:12
It is attractive as a cost. It is wonderful if the making is a little more polite.
This review is about item#09500093.