Buy more than* S$200* and get FREE SHIPPING

  • Mini Type Union Y
  • Mini Type Union Y
  • Mini Type Union Y

Mini Type Union Y PY6M

5.00 (2)
Item.#
09500102
Mfr.#
PY6M
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between tube and tube (same diameter)
Dimension F (mm)
14
Effective Sectional Area (mm2)
6.8
RoHS Directive
Available
Dimensions P (mm)
10.5
Compatible Tube Outer Diameter D (mm)
6
Dimensions J (mm)
10.5
Dimensions C (mm)
11.6
Material
Metal main body, guide ring, brass + nickel plated Resin main body / Poly butylene terephthalate (PBT) Open ring / Poly acetal (POM) Locking nails / stainless steel Tube/polyurethane, nylon, etc. Elastic sleeve, O ring / Nitrile rubber (NBR)
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
0 - 60
Weight (g)
5.5
Color
Resin body and an open ring / black
Shape
Minitype Union Y
Fluid
Air
Dimensions B (mm)
31
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
RC airplane
5
From Japan
On 2016-08-31 11:07:30
There is a compact and reliable detachment of the tube and it is very handy.
This review is about item#10412674.
Design parts
5
From Japan
On 2013-03-26 15:50:12
It is attractive as a cost. It is wonderful if the making is a little more polite.
This review is about item#09500093.