Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Mini Type Union T

Mini Type Union T PE4M

5.00 (1)
Item.#
09500111
Mfr.#
PE4M
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between tube and tube (same diameter)
Dimensions C (mm)
11
Dimensions E (mm)
13.1
Effective Sectional Area (mm2)
4.6
Operating Temperature Range (deg C)
0 - 60
Weight (g)
3.3
Color
Resin body and an open ring / black
Shape
Mini Type Union T
Fluid
Air
Material
Metal main body, guide ring, brass + nickel plated Resin main body / Poly butylene terephthalate (PBT) Open ring / Poly acetal (POM) Locking nails / stainless steel Tube/polyurethane, nylon, etc. Elastic sleeve, O ring / Nitrile rubber (NBR)
Vacuum Pressure (kPa)
-100
Dimensions B (mm)
13.1
Maximum Working Pressure (MPa)
1
RoHS Directive
Available
Dimensions P (mm)
8
Dimension F2 (mm)
5.6
Dimensions F1 (mm)
11.2
Compatible Tube Outer Diameter D (mm)
4
TRUSCO Part Number
290-7119
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
experimental
5
From Japan
On 2018-04-15 16:36:55
It is used for the fitting of the exhaust pipe inside the experimental space with limited space. Combination with other miniseries of connectors makes it easy to reassemble the exhaust pipe. Air tightness is not as good as a standard type connector at the moment. It is also a blessing that the lock part of the hose is molded into an ellipse.
This review is about item#9500111.