Buy more than* S$200* and get FREE SHIPPING

  • Mini Type Union T

Mini Type Union T PE6M

Item.#
09500127
Mfr.#
PE6M
Package Qty.
1PC
Ship pack of
1
4.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between tube and tube (same diameter)
Dimensions B (mm)
15
Maximum Working Pressure (MPa)
1
RoHS Directive
Available
Dimensions P (mm)
10.5
Dimension F2 (mm)
6.6
Dimensions F1 (mm)
13.2
Compatible Tube Outer Diameter D (mm)
6
TRUSCO Part Number
290-7127
Material
Metal main body, guide ring, brass + nickel plated Resin main body / Poly butylene terephthalate (PBT) Open ring / Poly acetal (POM) Locking nails / stainless steel Tube/polyurethane, nylon, etc. Elastic sleeve, O ring / Nitrile rubber (NBR)
Vacuum Pressure (kPa)
-100
Dimensions E (mm)
14.95
Effective Sectional Area (mm2)
8.9
Operating Temperature Range (deg C)
0 - 60
Weight (g)
5.3
Color
Resin body and an open ring / black
Shape
Mini Type Union T
Fluid
Air
Dimensions C (mm)
11.6