Buy more than* S$200* and get FREE SHIPPING

  • Minitype Bulkhead Union
  • Minitype Bulkhead Union
  • Minitype Bulkhead Union

Minitype Bulkhead Union PM4M

5.00 (1)
Item.#
09500136
Mfr.#
PM4M
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Dimensions E (mm)
5.8
Dimensions A (mm)
14.1
Effective Sectional Area (mm2)
3.7
Operating Temperature Range (deg C)
0 to 60
Weight (g)
6
Compatible Tube Outer Diameter D (mm)
4
Dimension G(mm)
3
TRUSCO Part Number
378-1909
Specification
Standard
Color
Plastic body open ring / black
Maximum Working Pressure (MPa)
1
2014 TRUSCO Published Page
1-1231
RoHS Directive
Yu
Screw Diameter R
M10x1
Opposite Side H (mm)
12
Dimensions P (mm)
8.9
Shape
Mini Type bulkhead union
Fluid
Air
Dimensions C (mm)
10.9
Dimensions B (mm)
23.2
Material
Metalbodyguidering/brass+nickelplated resinbody/polybutyleneterephthalate(PBT) openring/Polyacetal(POM) lockpawl/stainless tube/polyurethanenylonelastic bodysleeveO-ring/nitrilerubber(NBR)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In the water tank
5
From Japan
On 2014-04-30 13:19:26
It is a type that is 2 mm smaller than not a mini. It depends on the applicable target.
This review is about item#09500145.