Buy more than* S$200* and get FREE SHIPPING

  • Minitype Bulkhead Union
  • Minitype Bulkhead Union
  • Minitype Bulkhead Union

Minitype Bulkhead Union PM6M

5.00 (1)
Item.#
09500145
Mfr.#
PM6M
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
RoHS Directive
Available
Screw Diameter R
M12x1
Opposite Side H (mm)
14
Dimensions P (mm)
10.8
Shape
Minitype bulkhead Union
Fluid
Air
Dimensions B (mm)
25
Dimensions A (mm)
14.8
Material
Metal main body, guide ring, brass + nickel plated Resin main body / Poly butylene terephthalate (PBT)PBT(UL94V-0) Open ring / Poly acetal (POM) Locking nails, stainless steel Tube/polyurethane, nylon, etc. ELASTIC SLEEVE /O RING / NITRILE (NBR)
Maximum Working Pressure (MPa)
1
Effective Sectional Area (mm2)
10.5
Operating Temperature Range (deg C)
0 - 60
Weight (g)
9
Compatible Tube Outer Diameter D (mm)
6
Dimension G(mm)
4
Dimensions C (mm)
11.7
Dimensions E (mm)
6.6
Color
Resin body and an open ring / black
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In the water tank
5
From Japan
On 2014-04-30 13:19:26
It is a type that is 2 mm smaller than not a mini. It depends on the applicable target.
This review is about item#09500145.