Buy more than* S$200* and get FREE SHIPPING

  • Mini Type Straight With A Hex Socket
  • Mini Type Straight With A Hex Socket
  • Mini Type Straight With A Hex Socket

Mini Type Straight With A Hex Socket POC4-01M

4.00 (1)
Item.#
09500154
Mfr.#
POC4-01M
Package Qty.
1PC
Ship pack of
1
2.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1
Effective Sectional Area (mm2)
7.4
Dimensions L (mm)
11.8
Operating Temperature Range (deg C)
0 - 60
Weight (g)
6.2
Color
Plastic body and release ring / black
Fluid
Air
Dimensions B (mm)
15.8
Material
Metal body guide ring / brass + nickel plating resin body / polybutylene terephthalate (PBT) open ring / polyacetal (POM) lock pawl / stainless steel tube / polyurethane, nylon, etc.
elastic body sleeve O-ring / nitrile rubber (NBR)
Dimensions A (mm)
8
RoHS Directive
Yes
Screw Diameter R
R1/8
Opposite Side H (mm)
3
Opening ring Dimensions (mm)
9.8x7.8
Dimensions P (mm)
10
Compatible Tube Outer Diameter D (mm)
4
Dimensions C (mm)
10.9
Shape
Mini type hexagon socket head straight
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Air piping of radio controlled airplane
4
From Japan
On 2015-02-07 01:53:01
I want a little more mountain length
This review is about item#10412543.