Buy more than* S$200* and get FREE SHIPPING

  • Mini Type Straight With A Hex Socket
  • Mini Type Straight With A Hex Socket
  • Mini Type Straight With A Hex Socket

Mini Type Straight With A Hex Socket POC4-M5M

4.00 (1)
Item.#
09500163
Mfr.#
POC4-M5M
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Purpose
Connection between screw and tube
TRUSCO Part Number
290-7275
RoHS Directive
Available
Screw Diameter R
M5x0.8
Opposite Side H (mm)
2.5
Opening ring Dimensions (mm)
9.8 x 7.8
Dimensions P (mm)
8
Compatible Tube Outer Diameter D (mm)
4
Dimensions C (mm)
10.9
Shape
Mini type Hexagon head with hole straight
Dimensions B (mm)
15.6
Dimensions A (mm)
3
Maximum Working Pressure (MPa)
1
Effective Sectional Area (mm2)
5.1
Dimensions L (mm)
12.6
Operating Temperature Range (deg C)
0 - 60
Weight (g)
3
Color
Resin body and an open ring / black
Fluid
Air
Caution
L dimension of taper screw type is reference dimensions after tightening screw.
Material
Metal main body, guide ring, brass + nickel plated Resin main body / Poly butylene terephthalate (PBT) Open ring / Poly acetal (POM) Locking nails / stainless steel Tube/polyurethane, nylon, etc. Elastic sleeve, O ring / Nitrile rubber (NBR)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Air piping of radio controlled airplane
4
From Japan
On 2015-02-07 01:53:01
I want a little more mountain length
This review is about item#10412543.